!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORT STACKABLE TOOL BOX,13WX4-1/2DX5H

PORT STACKABLE TOOL BOX,13WX4-1/2DX5H

DEWALT

PORT STACKABLE TOOL BOX,13WX4-1/2DX5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORT STACKABLE TOOL BOX,13WX4-1/2DX5H

PORT STACKABLE TOOL BOX,13WX4-1/2DX5H

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG28AD33
  • Mfr. Model # DWST17805
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.12 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth17 1/4 in
  • Overall Width13 in
  • ColourBlack/Yellow
  • Number of Compartments7
  • Closure TypeClasp
  • FeaturesBuilt-in Wide Handle for Easy and Stable Portability and Metal Hinges and Latches, Clear and Impact Resistant Unique Lid Design Locks All Compartments in Place - Full Visibility for Quick Access, Removable Compartments for Small Parts and Accessories and Once Removed for Power Tool and Charger, Side Latches Allow Connectivity for Easy Carrying and Safe Stacking
  • Handle TypeFolding Front
  • Includes CastersNo
  • Interior Dimensions9 21/32 in W x 9 5/8 in D x 4 1/8 in H
  • Load Capacity per Drawer44 lb
  • Number of Dividers7
  • Number of Handles1
  • Number of Trays1
  • StackableYes
  • Total Storage Capacity208 cu in
  • Material Plastic
  • Overall Height 4 5/8 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes (7) Removable Cups
  • Includes Keys No
  • Lid Style Clear Lid
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Series Tstak
  • Total Load Capacity 44 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list