!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) 300 AIR PURIFIER, TRUE HEPA, 4 STAGE, 600 SQ FT, PORTABLE

AERAMAX(R) 300 AIR PURIFIER, TRUE HEPA, 4 STAGE, 600 SQ FT, PORTABLE

FELLOWES AIR PURIFIERS

AERAMAX(R) 300 AIR PURIFIER, TRUE HEPA, 4 STAGE, 600 SQ FT, PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) 300 AIR PURIFIER, TRUE HEPA, 4 STAGE, 600 SQ FT, PORTABLE

AERAMAX(R) 300 AIR PURIFIER, TRUE HEPA, 4 STAGE, 600 SQ FT, PORTABLE

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9320501
  • Mfr. Model # 9320501
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.1 lbs

Product Details

The AeraMax(R) 300 air purifier features a 4-stage hospital-type filtration that effectively cleans air in small spaces 300-600 square feet. The Smart Sensor detects air quality and automatically adjusts the fan speed to keep your air purified. A True HEPA filter with antimicrobial treatment safely removes 99.97% of airborne particles as small as 0.3 microns, while the carbon filter removes odors. The air purifier also includes the Aera+(TM) Mode for allergy and cold/flu seasons.

Technical Specs

  • ItemAir Purifier
  • Maximum Coverage Area600 sq ft
  • Filter Efficiency99.97%
  • Filters Down To0.3 micron
  • Filters IncludedFilters Included
  • Overall Height25 1/8 in
  • Bluetooth EnabledNot Bluetooth Enabled
  • Use LocationIndoor
  • Housing MaterialPlastic
  • Housing ColourWhite
  • Control TypeTouch Screen
  • Filter Change ReminderFilter Change Reminder
  • Manufacturer Warranty Length3 yr
  • Mounting LocationStand
  • Phase1
  • Primary Filter TypeHEPA
  • Voltage120V
  • Air Cleaning Method Particulate Filtration
  • Number of Speeds 5
  • Filters Out 0.3 microns, including allergens, viruses, and cigarette smoke
  • Wi-Fi Compatible Not Wi-Fi Compatible
  • Overall Depth 8 1/8 in
  • Overall Width 16 in
  • Number of Cleaning Stages 3
  • Standards cUL
  • Housing Finish High Gloss
  • Weight 13.52 lb
  • Energy Star Certified Energy Star Certified
  • Includes Carbon Filter, HEPA Filter, Mirror Cling, Prefilter
  • Mobility Stationary
  • Oscillation Non-Oscillating
  • Primary Filter Performance Rating Unrated
  • Voice Activated Not Voice Activated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list