!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE STRIP, 42 IN L, 2 1/4 IN W, 2 1/4 IN THICK, 10 PSI TENSILE STRENGTH, STRIP, GREY

POLYURETHANE STRIP, 42 IN L, 2 1/4 IN W, 2 1/4 IN THICK, 10 PSI TENSILE STRENGTH, STRIP, GREY

APPROVED VENDOR

POLYURETHANE STRIP, 42 IN L, 2 1/4 IN W, 2 1/4 IN THICK, 10 PSI TENSILE STRENGTH, STRIP, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
POLYURETHANE STRIP, 42 IN L, 2 1/4 IN W, 2 1/4 IN THICK, 10 PSI TENSILE STRENGTH, STRIP, GREY

POLYURETHANE STRIP, 42 IN L, 2 1/4 IN W, 2 1/4 IN THICK, 10 PSI TENSILE STRENGTH, STRIP, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GCU7
  • Mfr. Model # 5GCU7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This strip is made of polyurethane and has a tensile strength of 10 psi. It has an overall length of 42 inches, an overall width of 2 1/4 inch, and a thickness of 2 1/4 inch along with a plain backing. It is grey. Plus, this polyurethane strip has a maximum temperature of 180 Degrees F, a minimum temperature of -20 Degrees F and a strip shape.

Technical Specs

  • ItemPolyurethane Strip
  • GradeStandard
  • Cell TypeOpen Cell
  • Length42 in
  • Width2 1/4 in
  • Thickness2 1/4 in
  • Firmness @ 25% Deflection0.28 psi
  • Adhesive TypePlain Backing
  • Tensile Strength10 psi
  • Maximum Temperature180 Degrees F
  • TextureSmooth
  • Abrasion ResistanceExcellent
  • Chemical ResistanceFair
  • Weather ResistanceFair
  • Material Polyurethane
  • Shape Strip
  • Colour Grey
  • Length Tolerance +/-0.250 in
  • Width Tolerance +/-0.250 in
  • Thickness Tolerance +/-0.25 in
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Minimum Temperature -20 Degrees F
  • Density 2.2 lb/cu ft
  • Compression Set 125%
  • Oil Resistance Fair
  • Water Resistance Good
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list