!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, ABS LEVEL 1, XL, BLACK, NYLON, POLYURETHANE

GLOVES, COATED, ABS LEVEL 1, XL, BLACK, NYLON, POLYURETHANE

WATSON GLOVES

GLOVES, COATED, ABS LEVEL 1, XL, BLACK, NYLON, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABS LEVEL 1, XL, BLACK, NYLON, POLYURETHANE

GLOVES, COATED, ABS LEVEL 1, XL, BLACK, NYLON, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.76 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT391X
  • Mfr. Model # 391-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 890
  • Shipping Weight 0.1 lbs

Product Details

These coated black gloves have a nylon shell and a polyurethane coating. This pair of gloves has abrasion level one and is available in size X-large.

Technical Specs

  • ItemBlack Lite Glove
  • Knit MaterialNylon
  • StandardsCE, EN 388 3121, Abrasion: 3, Blade Cut: 1, Tear: 2, Puncture: 1
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • SeriesStealth
  • Sold AsPair
  • ColourBlack
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Performance Comfort Fit
  • Cuff Style Knit
  • Size- Alpha XL
  • Glove Features Fine-Gauge Seamless Polyester Shell is Flexible and Highly Touch-Sensitive with Polyurethane Coated Palm for A Sure-Grip, Open Back Design Keeps Hands Cool and Comfortable, Ergonomically formed To Reduce Hand Fatigue, Snug-Fitting Wrist Keeps Out Dirt & Debris, Sold in 12 Pairs
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 1
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list