!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIPER MAT, LIGHT/ MEDIUM TRAFFIC, BROWN, 60 X 3 FT, VINYL-BACKED POLYPROPYLENE

WIPER MAT, LIGHT/ MEDIUM TRAFFIC, BROWN, 60 X 3 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

WIPER MAT, LIGHT/ MEDIUM TRAFFIC, BROWN, 60 X 3 FT, VINYL-BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIPER MAT, LIGHT/ MEDIUM TRAFFIC, BROWN, 60 X 3 FT, VINYL-BACKED POLYPROPYLENE

WIPER MAT, LIGHT/ MEDIUM TRAFFIC, BROWN, 60 X 3 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,586.50 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGPTF110300R
  • Mfr. Model # PTF110300
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

Keep spaces clean and dry with a cut pile Poly-Tuft(TM) mat. This tufted mat is made of 100% polypropylene fibres with vinyl (PVC) backing. Prevent slips and falls with this 60 x 3-foot, brown, solid-patterned carpet with a face weight of 15 ounces per square yard.

Technical Specs

  • ItemPoly-Tuft Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialVinyl
  • Crush ResistantYes
  • Face Material Weight15 oz/sq yd
  • Indoor/OutdoorIndoor
  • NFSI High Traction CertifiedNo
  • Overall Width3 ft
  • SeriesPTF_0300
  • Surface ApplicationDrying
  • Surface MaterialPolypropylene
  • Traffic TypeLight
  • Reversible No
  • Welding Safe No
  • Application Hallways, Reception Desks, Light Traffic Entrances, Final Mat in Entrance System
  • Colour Brown
  • Edge Style Flat
  • Fluids Absorbed Moisture
  • Launderable No
  • Overall Length 60 ft
  • Resistance Properties Slip Resistant
  • Stripe Pattern Level Cut Pile
  • Surface Design Tufted
  • Thickness 5/16 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list