!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYTAC LED WITH BATTERIES, YELLOW

POLYTAC LED WITH BATTERIES, YELLOW

STREAMLIGHT

POLYTAC LED WITH BATTERIES, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYTAC LED WITH BATTERIES, YELLOW

POLYTAC LED WITH BATTERIES, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88853
  • Mfr. Model # 88853
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

PolyTac¨ LED flashlight. High impact super tough nylon polymer with a leather top coat for durablility and a sure grip. Super bright C4¨ LED provides up to 80 minutes of continuous run time. Tail cap push button switch. Colour-Yellow. Includes 2 lithium batteries.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness600 lm
  • Weight with Batteries4.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX7
  • SeriesPolyTac
  • Switch LocationTail
  • ApplicationAutomotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels674 cd, 4,900 cd, 11,500 cd
  • Brightness Levels35 lm, 260 lm, 600 lm
  • Includes(2) CR123A Lithium Batteries
  • Lens MaterialGlass
  • Maximum Run Time34 hr
  • Power SourceBattery
  • Run Time Levels2.75 hr, 5.5 hr, 34 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 214 m
  • Run Time at Maximum Brightness 2.75 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 52 m, 140 m, 214 m
  • Body Diameter 1 in
  • Grip Style Textured
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 3/8 in
  • Resistance Properties Impact Resistant, Scratch Resistant, Slip Resistant, Waterproof
  • Standards Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list