POLYPROPYLENE HAND SCRAPER 9.7IN BL
POLYPROPYLENE HAND SCRAPER 9.7IN BL
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Large hand scraper. Size 9.7 in. x 4.4 in. Colour: Blue.
Technical Specs
- ItemLarge Hand Scraper
- Blade Width4-1/2"
- Overall Length9 3/4 in
- Scraper Design1-Piece
- Tether StyleStandard Tool (Accessory Needed for Tethering)
- Working Temp.-22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
- Blade Material Polypropylene
- Blade Length 4-1/4"
- Colour Blue
- Metal Detectable No
- Handle Material Polypropylene
- Features Sterilizable, No Seams or Cracks for Bacterial Growth
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.35
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ EACH