POLYESTER BRAID REINFORCED TUBING, CLEAR, 20 MM INSIDE DIA, 28 MM OUTSIDE DIA, 50 FT, 70A, PVC
POLYESTER BRAID REINFORCED TUBING, CLEAR, 20 MM INSIDE DIA, 28 MM OUTSIDE DIA, 50 FT, 70A, PVC
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear 3A 20-27/FDA-certified, polyester braid reinforced PVC tubing is 50 feet long with tube bend radius of 20 millimetres and wall thickness of four millimetres. The inside diameter of this tube is 20 millimetres and outside diameter is 28 millimetres. It has a temperature range between -40 Degrees F and 140 Degrees F with maximum pressure of 101.5 PSI. This tubing is used in food and beverage, vacuum, laboratory, and pneumatic-based applications.
Technical Specs
Item Tubing
Colour Clear
Hardness Shore A 65
Jacket Colour No Jacket
Material PVC
Maximum Operating Temperature 140 Degrees F
Overall Length 50 ft
Resistance Properties Hardening Resistant, Swelling Resistant
Standards FDA, 3A 20-27
Food and Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Bend Radius 20 mm
Fitting Compatibility Barbed
Stripe Colour No Stripe
Tube Form Coil
Flow Application Dairy, Food and Beverage, Pharmaceutical
Industry Application Laboratory
Application Beverage, Food, Water
Food Application Dairy, Food, and Beverage
Inside Diameter 20 mm
Jacket Material No Jacket
Maximum Operating Pressure 100 psi
Outside Diameter 28 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Polyester Braid
Wall Thickness 4 mm
Petroleum Product Compatibility Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable Not Autoclavable
Clarity Clear
Flexibility Semi-Flexible
System of Measurement Metric
Vacuum Rated Not Rated for Vacuum
For Fluid Type Beverages, Fuel, Lubricant
Minimum Operating Temperature -40 Degrees F