!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 50 FT LG

TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 50 FT LG

APPROVED VENDOR

TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 50 FT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 50 FT LG

TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 50 FT LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EHL5
  • Mfr. Model # 2MP-38-B-01
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This tubing meets the standards for NSF, has a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: air, water. It has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to abrasion, hydrolysis, kink, oil and is made of polyurethane. In addition, it has an inch system of measurement and Shore A 98 hardness. This tubing features multiple-bore bonded, plus it is for use with gas, liquid, oil.

Technical Specs

  • ItemTubing
  • Grouping ConfigurationRibbon
  • MaterialPolyurethane
  • Maximum Operating Pressure150 psi @ 75 Degrees F
  • Maximum Vacuum Pressure28 in Hg
  • Overall Tubing Length50 ft
  • StandardsNSF Approved
  • Tube A ClarityOpaque
  • Tube A Inside Diameter1/4 in
  • Tube A Wall Thickness0.063 in
  • Tube B ColourBlue
  • Tube B Outside Diameter3/8 in
  • AutoclavableNot Autoclavable
  • Does Not ContainDoes Not Impart Taste or Odor
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • Burst Pressure420 psi
  • For Fluid TypeGas, Liquid, Oil
  • Minimum Operating Temperature-40 Degrees F
  • Application Air, Water
  • Hardness Shore A 98
  • Material Trade Name Surethane
  • Maximum Operating Temperature 160 Degrees F
  • Number of Tubes 2
  • Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
  • Tail Length 50 ft
  • Tube A Colour Black
  • Tube A Outside Diameter 3/8 in
  • Tube B Clarity Semi-Clear
  • Tube B Inside Diameter 1/4 in
  • Tube B Wall Thickness 0.063 in
  • Bend Radius 1 in
  • Fitting Compatibility Compression, Barbed, Push-to-Connect
  • Tube Form Straight
  • Bonding Bonded Straight
  • Features Multiple-Bore Bonded
  • Industry Application OEM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list