TUBING: SURETHANE, POLYURETHANE, ID 8 MM X 8 MM, OD 12 MM X 12 MM, 50 FT LG
TUBING: SURETHANE, POLYURETHANE, ID 8 MM X 8 MM, OD 12 MM X 12 MM, 50 FT LG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, has a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: air, water. It has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to abrasion, hydrolysis, kink, oil and is made of polyurethane. In addition, it has a metric system of measurement and Shore A 98 hardness. This tubing features multiple-bore bonded, plus it is for use with gas, liquid, oil.
Technical Specs
Item Tubing
Grouping Configuration Ribbon
Material Polyurethane
Maximum Operating Pressure 150 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Tubing Length 50 ft
Standards NSF Approved
Tube A Clarity Opaque
Tube A Inside Diameter 8 mm
Tube A Wall Thickness 2 mm
Tube B Colour Blue
Tube B Outside Diameter 12 mm
Autoclavable Not Autoclavable
Does Not Contain Does Not Impart Taste or Odor
System of Measurement Metric
Vacuum Rated Vacuum Rated
Burst Pressure 420 psi
For Fluid Type Gas, Liquid, Oil
Minimum Operating Temperature -40 Degrees F
Application Air, Water
Hardness Shore A 98
Material Trade Name Surethane
Maximum Operating Temperature 160 Degrees F
Number of Tubes 2
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tail Length 50 ft
Tube A Colour Black
Tube A Outside Diameter 12 mm
Tube B Clarity Semi-Clear
Tube B Inside Diameter 8 mm
Tube B Wall Thickness 2 mm
Bend Radius 28 mm
Fitting Compatibility Compression, Barbed, Push-to-Connect
Tube Form Straight
Bonding Bonded Straight
Features Multiple-Bore Bonded
Industry Application OEM
Country of Origin United States
(subject to change)