TUBING: SURETHANE, POLYURETHANE, ID 4 MM X 4 MM, OD 6 MM X 6 MM, 26 CM LG
TUBING: SURETHANE, POLYURETHANE, ID 4 MM X 4 MM, OD 6 MM X 6 MM, 26 CM LG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, has a maximum operating pressure of 180 psi @ 75 Degrees F and is designed for the following applications: gas. It has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to abrasion, hydrolysis, kink, oil and is made of polyurethane. In addition, it has a metric system of measurement and Shore A 98 hardness. This tubing features multiple-bore bonded spiral, plus it is for use with gas, liquid, oil.
Technical Specs
Item Tubing
Hardness Shore A 98
Material Trade Name Surethane
Maximum Operating Temperature 160 Degrees F
Number of Tubes 2
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tail Length 4 in
Tube A Colour Black
Tube A Outside Diameter 6 mm
Tube B Clarity Semi-Clear
Tube B Inside Diameter 4 mm
Tube B Wall Thickness 1 mm
Does Not Contain Does Not Impart Taste or Odor
System of Measurement Metric
Vacuum Rated Vacuum Rated
Burst Pressure 420 psi
For Fluid Type Gas, Liquid, Oil
Minimum Operating Temperature -40 Degrees F
Application Gas
Material Polyurethane
Maximum Operating Pressure 180 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Tubing Length 26 cm
Standards NSF Approved
Tube A Clarity Opaque
Tube A Inside Diameter 4 mm
Tube A Wall Thickness 1 mm
Tube B Colour Blue
Tube B Outside Diameter 6 mm
Autoclavable Not Autoclavable
Fitting Compatibility Compression, Barbed, Push-to-Connect
Tube Form Coil
Bonding Bonded Spiral
Features Multiple-Bore Bonded Spiral
Industry Application OEM
Country of Origin United States
(subject to change)