TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 38 IN L
TUBING: SURETHANE, POLYURETHANE, ID ¼ IN X ¼ IN, OD ⅜ IN X ⅜ IN, 38 IN L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, has a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: gas. It has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to abrasion, hydrolysis, kink, oil and is made of polyurethane. In addition, it has an inch system of measurement and Shore A 98 hardness. This tubing features multiple-bore bonded spiral, plus it is for use with gas, liquid, oil.
Technical Specs
Item Tubing
Hardness Shore A 98
Material Trade Name Surethane
Maximum Operating Temperature 160 Degrees F
Number of Tubes 2
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tail Length 4 in
Tube A Colour Black
Tube A Outside Diameter 3/8 in
Tube B Clarity Semi-Clear
Tube B Inside Diameter 1/4 in
Tube B Wall Thickness 0.063 in
Does Not Contain Does Not Impart Taste or Odor
System of Measurement Inch
Vacuum Rated Vacuum Rated
Burst Pressure 420 psi
For Fluid Type Gas, Liquid, Oil
Minimum Operating Temperature -40 Degrees F
Application Gas
Material Polyurethane
Maximum Operating Pressure 150 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Tubing Length 38 in
Standards NSF Approved
Tube A Clarity Opaque
Tube A Inside Diameter 1/4 in
Tube A Wall Thickness 0.063 in
Tube B Colour Blue
Tube B Outside Diameter 3/8 in
Autoclavable Not Autoclavable
Fitting Compatibility Compression, Barbed, Push-to-Connect
Tube Form Coil
Bonding Bonded Spiral
Features Multiple-Bore Bonded Spiral
Industry Application OEM
Country of Origin United States
(subject to change)