!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLY TRUCK, 36 IN W X 35 1/2 IN H X 52 IN L

POLY TRUCK, 36 IN W X 35 1/2 IN H X 52 IN L

ROYAL BASKET TRUCK

POLY TRUCK, 36 IN W X 35 1/2 IN H X 52 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLY TRUCK, 36 IN W X 35 1/2 IN H X 52 IN L

POLY TRUCK, 36 IN W X 35 1/2 IN H X 52 IN L

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $835.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBAR20RDXPGA4UNN
  • Mfr. Model # R20RDXPGA4UNN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

This poly truck measures 36 inch width x 35 1/2 inch height x 52 inch length. It also features polyurethane.

Technical Specs

  • ItemPoly Truck
  • Bushel Capacity20 bu
  • Overall Width36 in
  • Container MaterialPoly
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPolyurethane
  • Cubic Foot Capacity 25.6 cu ft
  • Overall Length 52 in
  • Overall Height 35 1/2 in
  • Caster/Wheel Mounting Location Corner
  • Caster Brake Type No Caster Brake
  • Quiet Performance Features Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list