!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAGS, CLEAR, 22 X 20 X 22 IN, THICKNESS 0.8 MIL, POLYETHYLENE

BAGS, CLEAR, 22 X 20 X 22 IN, THICKNESS 0.8 MIL, POLYETHYLENE

APPROVED VENDOR

BAGS, CLEAR, 22 X 20 X 22 IN, THICKNESS 0.8 MIL, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAGS, CLEAR, 22 X 20 X 22 IN, THICKNESS 0.8 MIL, POLYETHYLENE

BAGS, CLEAR, 22 X 20 X 22 IN, THICKNESS 0.8 MIL, POLYETHYLENE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.87 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPGPLYBG20X22.8ML
  • Mfr. Model # PLYBG20X22.8ML
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

These clear polyethylene bags are 22 length x 20 width x 22 inches depth, with a 0.8 mil thickness.

Technical Specs

  • ItemPoly Bag
  • Bag Bottom TypeFlat
  • Bag MaterialPolyethylene
  • Depth22 in
  • Length22 in
  • Package ConfigurationBox
  • Bag Closure TypeTaped Shut, Heat Seal, Twist Tie
  • Bag Features Flat
  • Bag Type Poly
  • Thickness 0.8 mil
  • Width 20 in
  • Colour Clear
  • FDA Compliant Not FDA Compliant
  • Product Type Poly Bag
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list