!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLE SHERLOCK GT CONVRTBL 4FT-8FT

POLE SHERLOCK GT CONVRTBL 4FT-8FT

WOOSTER BRUSH

POLE SHERLOCK GT CONVRTBL 4FT-8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLE SHERLOCK GT CONVRTBL 4FT-8FT

POLE SHERLOCK GT CONVRTBL 4FT-8FT

WOOSTER BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WOBR091
  • Mfr. Model # R091
  • UNSPSC # 31211912
  • CATALOGUE PAGE # 821
  • Shipping Weight 2.0 lbs

Product Details

Special bayonet Grip Tip holds Wooster tools in place so they cannot twist or loosen. Conversion tip stores in the handle to make all threaded tools GT compatible. Adjustable 6 in. locking increments.

Technical Specs

  • ItemAdjustable Painting Extension Pole
  • Maximum Length8 ft
  • LightedNo
  • MaterialAluminum Inner Pole, Fiberglass Outer Pole
  • Diameter1 1/2 in
  • ApplicationPainting
  • Compatible with Manufacturer Part NumberBR047-18, R015-9, R016-9, R017-9, R030 - 9
  • FeaturesConversion Tip in Handle, Locks Securely In Place, Tools Snap On, Won't Untwist
  • Overall Length8 ft
  • Tip MaterialZinc Die Cast Bayonet
  • Telescoping Yes
  • Minimum Length 4 ft
  • Pole Length 4 to 8 ft
  • Colour Black/Silver
  • Connection Type Universal
  • Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50
  • Compatible with Product Type Any Threaded Tool, Roller Frames
  • For Use With Threaded Frames and Tools, and Sherlock Gt Compatible Frames and Tools
  • Paint Extension Pole Type Adjustable Extension Pole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list