POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW', PLASTIC
POLE MOUNTED TRAFFIC PADDLE SIGN, 105 X 24 IN, HANDLE, 'STOP'/'SLOW', PLASTIC
CORTINA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This red/orange pole mounted traffic paddle sign is made out of ABS plastic and measures 24 in width x24 in height. It includes a handle. It meets the standards for MUTCD. Traffic paddle signs have messages on both sides to direct oncoming traffic and warn of changes in road conditions. The signs can be rotated to indicate driving instructions for traffic approaching from each direction.
Technical Specs
Item Pole Mounted Paddle
Reflective Grade High-Intensity Prismatic
Handle Length 81 in
Overall Height 105 in
Number of Sides with a Legend 2
Sign Material Plastic
Handle Material Plastic
Includes Handle
Letter Height 8 in
Standards MUTCD
Legend Stop/Slow
Includes Lights No
Meets MUTCD Requirements Yes
Sign Colour Orange, Red
Sign Height 24 in
Sign Width 24 in
Handle Type Plastic
Includes Batteries No
Product Type Traffic Paddle Sign
Alternate Products
CORTINA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$295.37
/ EACH
CORTINA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.11
/ EACH
CORTINA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.20
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.67
/ EACH