!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, POLAR GRIP/GAUNTLET, SZ LARGE/9/275 - 300MM, HI-VIS ORANGE, COTTON/NYLON/PUR FOAM

GLOVES, POLAR GRIP/GAUNTLET, SZ LARGE/9/275 - 300MM, HI-VIS ORANGE, COTTON/NYLON/PUR FOAM

POLAR GRIP

GLOVES, POLAR GRIP/GAUNTLET, SZ LARGE/9/275 - 300MM, HI-VIS ORANGE, COTTON/NYLON/PUR FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, POLAR GRIP/GAUNTLET, SZ LARGE/9/275 - 300MM, HI-VIS ORANGE, COTTON/NYLON/PUR FOAM

GLOVES, POLAR GRIP/GAUNTLET, SZ LARGE/9/275 - 300MM, HI-VIS ORANGE, COTTON/NYLON/PUR FOAM

POLAR GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL23-700-9
  • Mfr. Model # 23-700-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 900
  • Shipping Weight 0.5 lbs

Product Details

Protect your hands in cold weather with these polar grip gloves with a gauntlet cuff. These highly visible orange gloves have a nylon liner for comfort and a polyurethane foam insulation for warmth. These size large gloves are 275 to 300 millimetres long with a rough PVC finish for grip on wet or dry surfaces.

Technical Specs

  • ItemGlove
  • Glove StyleActivArmr 23-700
  • Hand Protection StyleGlove
  • EN 388 Rating3121B
  • EN 511 Rating111
  • Cuff StyleGauntlet
  • Size- Numeric9
  • Glove Lining MaterialCotton, Nylon
  • Pairs per Package72
  • ColourOrange
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Polyurethane Foam
  • Standards ANSI Abrasion 4, ANSI Cut A2, EN 388: 3121B, EN 511: 111, EN ISO 374-S-2016, CE 0493, REACH Compliant
  • Glove Coating Material PVC
  • Finger Coverage Full Finger
  • Glove Length 275 to 300 mm
  • Glove Coating Colour Fluorescent Orange
  • Sold As Pair
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories