!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 21 LB W

PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 21 LB W

WERNER

PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 21 LB W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 21 LB W

PODIUM STEPLADDER, 5 FT OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 21 LB W

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $669.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGUPD7303CA
  • Mfr. Model # PD7303CA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 575
  • Shipping Weight 23.0 lbs

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum375 lb
  • Standing Height - Maximum3 ft
  • Number of Steps3
  • Platform Depth20 in
  • ColourBlack, Yellow
  • Shoe TypeSlip-Resistant
  • Base Width26 in
  • Base Spread38 in
  • ConductivityNon-Conductive
  • Shoe MaterialPlastic, Rubber
  • Step Spacing12 in
  • Ladder Type Podium Stepladder
  • ANSI Duty Rating Type IAA
  • Overall Height 5 ft
  • Weight 21 lb
  • Platform Width 16 in
  • Reach Height - Maximum 10 ft
  • Components Included Guard Rail
  • Standards ANSI A14.5-2007, CCOHS Compliant
  • Tread Type Ribbed
  • Series PD7300
  • Handrail Height 3 ft
  • Step Depth 3 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list