!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#000/1/16 IN/5/32 IN TIP SIZE, 4 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#000/1/16 IN/5/32 IN TIP SIZE, 4 TIPS

WESTWARD

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#000/1/16 IN/5/32 IN TIP SIZE, 4 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#000/1/16 IN/5/32 IN TIP SIZE, 4 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #0/#000/1/16 IN/5/32 IN TIP SIZE, 4 TIPS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401K75
  • Mfr. Model # 401K75
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This multi-bit screwdriver has a length of 5 inches and is not insulated. The plastic handle has a moulded style/type. It meets the standards for ASME B107.600. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes four pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces4
  • Sizes IncludedPhillips: #0, #000, Slotted: 3/32 in, 1/16 in
  • Overall Length5 in
  • Grip StyleErgonomic
  • Single/Double End BitsDouble End
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Screw TypePhillips, Slotted
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits2
  • Screwdriver StylePocket Multi-Bit Screwdriver
  • StandardsASME B107.600
  • Number of Tips 4
  • Tip Style Phillips, Slotted
  • Tip Size #0, #000, 1/16 in, 5/32 in
  • Drive Size 9/64 in
  • Bit Retainer Type Friction Hold
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • Finish Black Oxide
  • Handle Material Plastic
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list