KEYCHAIN FLASHLIGHT, LED, 325 LUMENS, 0.33 HOUR RUN TIME AT MAX BRIGHTNESS
KEYCHAIN FLASHLIGHT, LED, 325 LUMENS, 0.33 HOUR RUN TIME AT MAX BRIGHTNESS
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Pocket Mate series keychain flashlight is made of aluminum, polycarbonate and is designed for industrial use. It features a charging indicator light. In addition, it includes box. Plus it meets the standards for IPX4. It also has one lithium polymer battery, and a two-year manufacturer's warranty.
Technical Specs
Item Keychain Flashlight
Battery Size Proprietary
Number of Batteries 1
Beam Pattern Spot
Body Material Aluminum, Polycarbonate
Number of Light Output Modes 2
Maximum Brightness 325 lm
Weight with Batteries 0.5 oz
Beam Colour White
Includes Secondary Light No
IP Rating IPX4
Series Pocket Mate
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 76 m
Body Diameter 1/2 in
Includes Box
Lens Material Polycarbonate
Maximum Run Time 1 hr
Power Source Battery
Standards IPX4
Battery Chemistry Lithium Polymer
Includes Batteries Yes
Rechargeable Yes
Body Colour Silver
Lighting Technology LED
Maximum Beam Distance 76 m
Run Time at Maximum Brightness 0.33 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Mount Type Snap Clip
Special Features Charging Indicator Light
Switch Location Body
Application Industrial
Beam Intensity Levels 200 cd, 1,450 cd
Brightness Levels 45 lm, 325 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length 2 yr
Overall Length 2 in
Run Time Levels 1 hr
Country of Origin China
(subject to change)