!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPORTSMAN KNIFE, SERRATED EDGE, 3 3/8 IN BLADE, 4 4/8 INCH HANDLE EBONY WOOD/STAINLESS STEEL

SPORTSMAN KNIFE, SERRATED EDGE, 3 3/8 IN BLADE, 4 4/8 INCH HANDLE EBONY WOOD/STAINLESS STEEL

KLEIN TOOLS

SPORTSMAN KNIFE, SERRATED EDGE, 3 3/8 IN BLADE, 4 4/8 INCH HANDLE EBONY WOOD/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPORTSMAN KNIFE, SERRATED EDGE, 3 3/8 IN BLADE, 4 4/8 INCH HANDLE EBONY WOOD/STAINLESS STEEL

SPORTSMAN KNIFE, SERRATED EDGE, 3 3/8 IN BLADE, 4 4/8 INCH HANDLE EBONY WOOD/STAINLESS STEEL

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN44037
  • Mfr. Model # 44037
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.68 lbs

Product Details

Cut with confidence using this folding sportsman knife featuring a serrated 3 3/8-inch blade. This 4 7/8-inch curved-handle big-bolster knife is made of ebony wood and stainless steel. The blade locks open for security in use. A leather snap case with a belt loop is included. 5 inch length closed, 8 3/4 overall length open.

Technical Specs

  • ItemPocket Knife
  • Blade FinishUnfinished
  • Blade MaterialStainless Steel
  • Closed Length5 in
  • Handle ColourWood
  • Handle StyleCurved, Ergonomic
  • Includes Pocket ClipPocket Clip Included
  • Lock TypeLockback
  • Number of Cutting Edges1
  • Opening MechanismBlade Lock
  • SeriesSportsman
  • Blade Edge Type Straight
  • Blade Length 3 1/2 in
  • Blade Type Clip
  • Features Blade locks open
  • Handle Material Wood
  • Includes Leather Snap Case with Belt Loop
  • Includes Sheath Sheath Included
  • Number of Blades Included 1
  • One-Handed Operation One-Handed Operation
  • Overall Length 8 3/4 in
  • Weight 0.4 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list