!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET 21 ELECTRICIANS TOOL BAG

POCKET 21 ELECTRICIANS TOOL BAG

KUNY'S

POCKET 21 ELECTRICIANS TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET 21 ELECTRICIANS TOOL BAG

POCKET 21 ELECTRICIANS TOOL BAG

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYEL1509
  • Mfr. Model # EL1509
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 2.6 lbs

Product Details

Zippered electrician's tool pouch, 21 pockets. Double layer of rugged lightweight 600D polyester fabric. Dimensions: 10.5 x 9 inches.

Technical Specs

  • Item21 Pocket Zippered Professional Electricians Tool Pouch
  • Closure TypeZipper
  • FeaturesZippered Top Flap to Prevent Spillage of Tools When Not in Use, Zippered Back Pocket for 8"X 5" Writing Pad, Ergonomic Rubber Handle and Padded Shoulder Strap Design for Easy Storage and the Ideal Way to Carry Loaded Tool Pouch, Outside Pocket to Hold Cell Phone and 3 Outside Large Screwdriver Holders
  • MaterialPolyester Fabric
  • StyleTool Pouch
  • Attachment Type Shoulder Strap
  • Compatible with Product Type 8" X 5" Writing Pad: Cell Phone: Screwdriver
  • Includes Handle
  • Primary Application Electrician
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list