!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC COUPLING, -20 ° TO 60 ° C, 300 PSI AT 70 ° F, NPT CONNECTION, 1/4 IN NPT

AUTOMATIC COUPLING, -20 ° TO 60 ° C, 300 PSI AT 70 ° F, NPT CONNECTION, 1/4 IN NPT

TOPRING

AUTOMATIC COUPLING, -20 °  TO 60 ° C, 300 PSI AT 70 °  F, NPT CONNECTION, 1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC COUPLING, -20 ° TO 60 ° C, 300 PSI AT 70 ° F, NPT CONNECTION, 1/4 IN NPT

AUTOMATIC COUPLING, -20 ° TO 60 ° C, 300 PSI AT 70 ° F, NPT CONNECTION, 1/4 IN NPT

TOPRING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TOP31.744
  • Mfr. Model # 31.744
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Quiksilver ultraflo Hi-pressure (automatic) safety couplers, delivers high air volume with low pressure drop. Colour coded green rings. Female thread, 1/4 connection NPT, max 500 PSI, temp range: -20 degree C to 100 degree C, air flow: 70 SCFM @ 100 PSIG inlet with 10 PSIG pressure drop. All metal heavy-duty drag guard protects against accidental disconnection. Accepts 1/4 industrial interchange plugs. Automatic push-to-connect operation, easy to connect even under pressure and ball-locking mech

Technical Specs

  • ItemPneumatic Quick Coupler
  • MaterialSteel
  • Finish/CoatingZinc Plated
  • Max. Flow Rate80 scfm
  • Thread Size1/4 in
  • Temp. Range-20 Degrees to 60 Degrees C
  • Interchange Type European High Flow
  • Connection Type Automatic
  • Max. Working Pressure @ 70 F 300 psi
  • Coupling Locking Type Push-to-Connect
  • Overall Length 2.28 in
  • Body Size - Quick Connect Air Couplings 1/4 in
  • Country of Origin Turkey (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list