Automatic drain for condensate separator. Equipped with metal bowl compatible with most compressor lubricants, including synthetics. Maximum pressure 200 PSI. Drain rate at 100 PSI (GPM) 150. Inlet NPT 1/2 inch. Drain outlet diameter 1/8 inch. Operating temperature 79.4 degrees C. Zinc enclosure. Height 8.50 inches. Width 4.79 inches.
Technical Specs
ItemAutomatic Drain Valve
Drain Outlet Dia.1/8"
Operating Temp. Range32 to 150 Degrees F
Min. Pressure20 psi
Body MaterialZinc
Overall Width4-3/4"
Overall Dia.4-3/4"
Pipe Size1/2" NPT
Max. Pressure200 psi
Drain Rate @ 100 PSI150.00 gpm
Bowl Capacity1 qt.
Overall Height8-1/2"
Overall Depth4-3/4"
Country of OriginUnited States
(subject to change)