!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUMBERS TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

PLUMBERS TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MILWAUKEE

PLUMBERS TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUMBERS TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

PLUMBERS TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,502.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG444N79
  • Mfr. Model # 48-22-0141
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • ItemPlumbers Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedLong-Nose Pliers, (2) Tongue and Groove Pliers
  • Wrenches IncludedPipe Wrench, (3) Adjustable Wrenches
  • Cutting Tools IncludedKnife, Sheet Metal Snips, (2) Hand Saws, (2) Pipe Cutters
  • Number of Pliers3
  • Abrasives and Finishing Tools IncludedAbrasives and Finishing Tools Not Included
  • Includes2-Piece Torque Lock
  • Non-SparkingNot Non-Sparking
  • Number of Measuring and Testing Tools2
  • Number of Striking and Struck Tools1
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Rolling Modular Tool Box
  • Number of Pieces 22
  • Screwdrivers, Keys, and Bits Included Multi-Bit Screwdriver, (4) Nut Drivers
  • Striking and Struck Tools Included Hammer
  • Measuring and Testing Tools Included Level, Measuring Tape
  • Number of Wrenches 4
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Not Insulated
  • Number of Cutting Tools 7
  • Number of Screwdrivers, Keys, and Bits 5
  • Tool Families Included Cutting Tools, Drivers and Bits, Pliers, Striking and Struck Tools, Wrenches
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list