!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUMB LASER KIT,GREEN,6-51/64" L

PLUMB LASER KIT,GREEN,6-51/64" L

MILWAUKEE

PLUMB LASER KIT,GREEN,6-51/64" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUMB LASER KIT,GREEN,6-51/64" L

PLUMB LASER KIT,GREEN,6-51/64" L

MILWAUKEE

Sale Price : $480.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$809.81 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3622-21
  • Mfr. Model # 3622-21
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Laser Tool Product GroupingLine and Dot Lasers
  • Laser Usage EnvironmentInterior
  • Leveling TypeSelf-Leveling
  • Range w/Detector165 ft
  • IP Rating54
  • Auto Leveling Range+/- 4 Degrees
  • Width2-29/32"
  • FeaturesMicro Control - Pivots On Point
  • IncludesM12 Green Cross Line & Plumb Points Laser, M12 3.0ah CP Battery, M12 Charger, Laser Target, Carrying Case
  • Item Plumb Laser Kit
  • Laser Projection Horizontal and Vertical
  • Laser Colour Green
  • Accuracy +/- 1/8" @ 33 ft
  • Laser Class Class FDA lla, ll, Class IEC 2, 2M
  • Length 6-51/64"
  • Height 5-45/64"
  • Power Source M12
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list