!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL52CM66V
  • Mfr. Model # HBL52CM66V
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This straight blade plug has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA and UL. It is yellow.

Technical Specs

  • ItemStraight Blade Plug
  • Current Rating15 A
  • Housing ColourYellow
  • NEMA Plug Configuration5-15P
  • Number of Poles2
  • PolarizedYes
  • Voltage Rating125V AC
  • Wiring StyleHinged
  • For Minimum Cable Diameter0.22 in
  • Housing MaterialNylon
  • MarketIndustrial
  • Connection Orientation Straight
  • Horsepower Rating 1/2 hp
  • IP Rating IP20
  • Number of Blades 3
  • Phase Single
  • Resistance Properties Corrosion Resistant
  • Wire Connection Type Screw Terminals
  • For Maximum Cable Diameter 0.66 in
  • Grade Industrial
  • Insulation Material Nylon
  • Standards CSA Certified, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list