!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE PLUG, TYPE 18, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN

ABRASIVE PLUG, TYPE 18, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN

WALTER SURFACE TECHNOLOGIES

ABRASIVE PLUG, TYPE 18, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE PLUG, TYPE 18, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN

ABRASIVE PLUG, TYPE 18, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT12C321
  • Mfr. Model # 12C321
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This type 18 abrasive plug is intended to finish metals in hard-to-reach areas with a maximum RPM of 18,100. Each plug measures 3 x 2 inches with an arbor size of 5/8 inches.

Technical Specs

  • ItemCone
  • Compatible Tool TypeDie Grinder
  • Connector TypeThreaded Hole
  • Overall Diameter2 in
  • Primary Material ApplicationStainless Steel, Steel
  • Maximum Operating Speed18,100 RPM
  • Abrasive Material Zirconia Aluminum Oxide
  • Connector Size 5/8''-11
  • Grit 16
  • Overall Length 3 in
  • Series PLUGS & CONES
  • Tip Type T18 Plug
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list