IEC PIN AND SLEEVE PLUG, 30 A, 250V AC, IEC GROUNDING, 3 HORSEPOWER RATING
IEC PIN AND SLEEVE PLUG, 30 A, 250V AC, IEC GROUNDING, 3 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pin and sleeve plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 8.04 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is blue, and has 12 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Plug
Horsepower Rating 3 hp
IP Rating IP67
Number of Wires 3
Voltage Rating 250V AC
Cap Type No Cap or Cover
Face Diameter 1.6 in
For Minimum Cable Diameter 0.5 in
Grounding Style IEC
Maximum Wire Size 8 AWG
NEMA Enclosure Rating 4X
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Shrouded Yes
Switch Rated No
Maximum Operating Temperature 75 Degrees C
Overall Length 8.04 in
Current Rating 30 A
Housing Colour Blue
Number of Poles 2
Phase Single
Wire Connection Type Screw Terminals
Connection Orientation Straight
For Maximum Cable Diameter 1.25 in
Grounding Grounded
Housing Material Polybutylene Terephthalate
Minimum Wire Size 12 AWG
Power Indicating Light No
Reverse Service No
Standards CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
UL 94 Flammability Rating HB
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$562.23
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$293.78
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.79
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.97
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$176.16
/ EACH