!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IEC PIN AND SLEEVE PLUG, 30 A, 125V AC, IEC GROUNDING, 2 HORSEPOWER RATING

IEC PIN AND SLEEVE PLUG, 30 A, 125V AC, IEC GROUNDING, 2 HORSEPOWER RATING

HUBBELL WIRING DEVICE-KELLEMS

IEC PIN AND SLEEVE PLUG, 30 A, 125V AC, IEC GROUNDING, 2 HORSEPOWER RATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC PIN AND SLEEVE PLUG, 30 A, 125V AC, IEC GROUNDING, 2 HORSEPOWER RATING

IEC PIN AND SLEEVE PLUG, 30 A, 125V AC, IEC GROUNDING, 2 HORSEPOWER RATING

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $800.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL330P4W
  • Mfr. Model # HBL330P4W
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

This pin and sleeve plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 8.04 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is yellow, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Plug
  • Horsepower Rating2 hp
  • IP RatingIP67
  • Number of Wires3
  • Voltage Rating125V AC
  • Cap TypeNo Cap or Cover
  • For Maximum Cable Diameter1.25 in
  • GroundingGrounded
  • Housing MaterialPolybutylene Terephthalate
  • Minimum Wire Size12 AWG
  • Power Indicating LightNo
  • Reverse ServiceNo
  • StandardsCSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
  • UL 94 Flammability RatingHB
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 30 A
  • Housing Colour Yellow
  • Number of Poles 2
  • Phase Single
  • Wire Connection Type Screw Terminals
  • Connection Orientation Straight
  • For Minimum Cable Diameter 0.5 in
  • Grounding Style IEC
  • Maximum Wire Size 8 AWG
  • NEMA Enclosure Rating 4X
  • Resistance Properties Impact Resistant, Moisture Resistant, Watertight
  • Shrouded Yes
  • Switch Rated No
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 8.04 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories