MIDGET LOCKING ANGLE PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS
MIDGET LOCKING ANGLE PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This midget locking angle plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.68 inch L. This midget locking angle plug meets the standards for CSA, UL. It is black, and has 18 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Midget Locking Angle Plug
Current Rating 15 A
Housing Material Nylon
Number of Blades 3
Phase Single
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
Face Diameter 1.17 in
For Minimum Cable Diameter 0.335 in
IP Rating IP20
Shrouded No
UL 94 Flammability Rating HB
Body Length 1.68 in
For Location Indoor
Maximum Wire Size 14 AWG
Minimum Wire Size 18 AWG
Connection Orientation Straight
Housing Colour Black
NEMA Plug Configuration ML2-15P
Number of Poles 2
Polarized Yes
Voltage Rating 125V AC
Wiring Style Standard
For Maximum Cable Diameter 0.421 in
Grounding Grounded
Market Commercial, Industrial
Standards CSA Certified C22.2 No. 42, UL 498
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Overall Length 1.68 in