LOCKING PLUG, L2-20P, 250V AC, 20 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
LOCKING PLUG, L2-20P, 250V AC, 20 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.53 inch L. This locking plug meets the standards for CSA C22.2 No. 43, W-C-597, UL 499. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Locking Plug
Current Rating 20 A
Housing Material Nylon
Number of Blades 2
Phase Single
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.72 in
Grounding Non-Grounded
IP Rating IP20
Shrouded No
UL 94 Flammability Rating HB
Body Length 1.53 in
For Location Indoor
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Overall Length 1.53 in
Connection Orientation Straight
Housing Colour Black, White
NEMA Plug Configuration L2-20P
Number of Poles 2
Polarized Yes
Voltage Rating 250V AC
Wiring Style Standard
For Minimum Cable Diameter 0.22 in
Horsepower Rating 2 hp
Market Industrial
Standards CSA Certified C22.2 No. 43, Federal Specification W-C-597, UL 499
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 1.527 in
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.87
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.53
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.04
/ each