!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE PLUG, 250 V, YELLOW HOUSING, 2 POLES, 18 AWG TO 12 AWG

BLADE PLUG, 250 V, YELLOW HOUSING, 2 POLES, 18 AWG TO 12 AWG

COOPER

BLADE PLUG, 250 V, YELLOW HOUSING, 2 POLES, 18 AWG TO 12 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE PLUG, 250 V, YELLOW HOUSING, 2 POLES, 18 AWG TO 12 AWG

BLADE PLUG, 250 V, YELLOW HOUSING, 2 POLES, 18 AWG TO 12 AWG

COOPER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.75 / EACH

EHC: EHC :
Min Qty 28 = $273.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 28 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGE4866BOX
  • Mfr. Model # 4866BOX
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This blade plug has two poles, and a voltage rating of 250V. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemBlade Plug
  • Current Rating15 A
  • Housing ColourYellow
  • Number of Blades3
  • Voltage Rating250V
  • Wiring StyleBack
  • Housing MaterialVinyl
  • Maximum Wire Size12 AWG
  • StandardsNOM, RoHS Compliant, UL
  • Body Length2.5 in
  • Connection Orientation Straight
  • Grounding Grounded
  • NEMA Plug Configuration 6-15P
  • Number of Poles 2
  • Wire Connection Type Screw Terminals
  • Grade Federal Specification
  • Market Commercial
  • Minimum Wire Size 18 AWG
  • Blade Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list