!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE RESIN CONE, GRIT 24, 18100 RPM, 3 X 1 1/2 IN, ARBOR 5/8 IN

ABRASIVE RESIN CONE, GRIT 24, 18100 RPM, 3 X 1 1/2 IN, ARBOR 5/8 IN

FLEXOVIT

ABRASIVE RESIN CONE, GRIT 24, 18100 RPM, 3 X 1 1/2 IN, ARBOR 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE RESIN CONE, GRIT 24, 18100 RPM, 3 X 1 1/2 IN, ARBOR 5/8 IN

ABRASIVE RESIN CONE, GRIT 24, 18100 RPM, 3 X 1 1/2 IN, ARBOR 5/8 IN

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTN3232
  • Mfr. Model # N3232
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.499 lbs

Product Details

Each grit 24 abrasive resin cone with a maximum RPM of 18,100 and which contains aluminum oxide grains is intended to finish metals in hard-to-reach areas. This cone measures 3 x 1 1/2 inches with an arbor size of 5/8 inches.

Technical Specs

  • ItemPlug and Cone
  • Abrasive Type18
  • Grit24
  • Overall Length3 in
  • SeriesHigh Performance
  • SpecificationA24RB
  • Abrasive Material Alumina Oxide
  • Compatible Tool Type Straight Grinder
  • Overall Diameter 1 1/2 in
  • Primary Material Application Stainless Steel
  • Maximum Operating Speed 24,191 RPM
  • Tip Type Type 18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list