IEC PIN AND SLEEVE PLUG, 60 A, 480V AC, IEC GROUNDING, 20 HORSEPOWER RATING
IEC PIN AND SLEEVE PLUG, 60 A, 480V AC, IEC GROUNDING, 20 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve plug has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Plug
Horsepower Rating 20 hp
IP Rating IP67
Number of Wires 4
Voltage Rating 480V AC
Cap Type No Cap or Cover
Face Diameter 2.71 in
For Minimum Cable Diameter 0.5 in
Grounding Style IEC
Maximum Wire Size 2 AWG
NEMA Enclosure Rating 4X
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Shrouded Yes
Switch Rated No
Maximum Operating Temperature 75 Degrees C
Overall Length 10.14 in
Current Rating 60 A
Housing Colour Red
Number of Poles 3
Phase Three
Wire Connection Type Screw Terminals
Connection Orientation Straight
For Maximum Cable Diameter 1.45 in
Grounding Grounded
Housing Material Polybutylene Terephthalate
Minimum Wire Size 8 AWG
Power Indicating Light No
Reverse Service No
Standards CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
UL 94 Flammability Rating HB
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,039.96
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.58
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,206.03
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$265.08
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.05
/ each