This pin and sleeve plug has four poles, three phases, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 10.9 inch L. This pin and sleeve plug meets the standards for CSA CSAX, UL 1010, UL 1682, UL 50, UL. It is black/grey, and has 4 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
ItemPin and Sleeve Plug
Housing ColourBlack, Grey
Number of Poles4
PhaseThree
Wire Connection TypeScrew Terminals
Connection OrientationStraight
For Minimum Cable Diameter0.925 in
Grounding StyleStyle 1
Maximum Wire Size2 AWG
NEMA Enclosure Rating4X
Power Indicating LightNo
Reverse ServiceNo
StandardsCSA Certified C22.2 No. 159, CSA Certified Type 4X, UL 1010, UL 1682, UL 50, UL Listed