IEC PIN AND SLEEVE PLUG, 100 A, 120/208V AC, IEC GROUNDING, 15 HORSEPOWER RATING
IEC PIN AND SLEEVE PLUG, 100 A, 120/208V AC, IEC GROUNDING, 15 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pin and sleeve plug has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 12.63 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is blue, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Plug
Horsepower Rating 15 hp
IP Rating IP67
Number of Wires 5
Voltage Rating 120/208V AC
Cap Type No Cap or Cover
Face Diameter 3.44 in
For Minimum Cable Diameter 1.065 in
Grounding Style IEC
Maximum Wire Size 1/0 AWG
NEMA Enclosure Rating 4X
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Shrouded Yes
Switch Rated No
Maximum Operating Temperature 75 Degrees C
Overall Length 12.63 in
Current Rating 100 A
Housing Colour Blue
Number of Poles 4
Phase Three
Wire Connection Type Screw Terminals
Connection Orientation Straight
For Maximum Cable Diameter 1.94 in
Grounding Grounded
Housing Material Polybutylene Terephthalate
Minimum Wire Size 3 AWG
Power Indicating Light No
Reverse Service No
Standards CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
UL 94 Flammability Rating HB
Minimum Operating Temperature -40 Degrees C