!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG, G-STYLE, 99 SCFM, SEAL, LOCK BALLS, 1/2 FLOW, 1/2 IN FNPT, PLATED STEEL

PLUG, G-STYLE, 99 SCFM, SEAL, LOCK BALLS, 1/2 FLOW, 1/2 IN FNPT, PLATED STEEL

MILTON

PLUG, G-STYLE, 99 SCFM, SEAL, LOCK BALLS, 1/2 FLOW, 1/2 IN FNPT, PLATED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG, G-STYLE, 99 SCFM, SEAL, LOCK BALLS, 1/2 FLOW, 1/2 IN FNPT, PLATED STEEL

PLUG, G-STYLE, 99 SCFM, SEAL, LOCK BALLS, 1/2 FLOW, 1/2 IN FNPT, PLATED STEEL

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNS1818
  • Mfr. Model # S-1818
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1586
  • Shipping Weight 0.14 lbs

Product Details

Chromate plated, case-hardened steel ensures this G-style plug can better resist rust. With a standard cubic feet per minute air flow of 99, and a 1/2 inch basic flow size, the female national pipe thread plug measures 1/2 inch. These G-style couplers can work with industrial interchange plugs, G-style plugs of G-style Parker/TruFlate plugs. For a better seal, these female plugs have eight locking balls.

Technical Specs

  • ItemPlug
  • MaterialSteel
  • Connection TypeNPT
  • Max. Working Pressure @ 70 F300 psi
  • Seal MaterialBuna-N
  • Temp. Range250 Degrees F
  • Interchange Type Tru-Flate-Automotive
  • Coupling Component Plug
  • Finish/Coating Zinc Chromate
  • Max. Flow Rate 2,803.68 lpm
  • Thread Size 1/2 in
  • Body Size - Quick Connect Air Couplings 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories