MIDGET LOCKING PLUG, ML1-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS
MIDGET LOCKING PLUG, ML1-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This midget locking plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.25 inch L. This midget locking plug meets the standards for W-C-596. It is black, and has 18 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Midget Locking Plug
Current Rating 15 A
Housing Material Nylon
Number of Blades 2
Phase Single
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 0.385 in
Grounding Non-Grounded
Market Commercial, Industrial
Standards Federal Specification W-C-596
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 1.06 in
Connection Orientation Straight
Housing Colour Black
NEMA Plug Configuration ML1-15P
Number of Poles 2
Polarized Yes
Voltage Rating 125V AC
Wiring Style Hinged
For Minimum Cable Diameter 0.22 in
IP Rating IP21
Shrouded No
UL 94 Flammability Rating HB
Body Length 1.25 in
For Location Indoor
Maximum Wire Size 14 AWG
Minimum Wire Size 18 AWG
Overall Length 1.25 in
Country of Origin United States
(subject to change)