!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1 HORSEPOWER, 1/4 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, ALUMINUM, NPT

PLUG-IN UTILITY PUMP, 1 HORSEPOWER, 1/4 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, ALUMINUM, NPT

TSURUMI

PLUG-IN UTILITY PUMP, 1 HORSEPOWER, 1/4 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, ALUMINUM, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1 HORSEPOWER, 1/4 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, ALUMINUM, NPT

PLUG-IN UTILITY PUMP, 1 HORSEPOWER, 1/4 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, ALUMINUM, NPT

TSURUMI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,575.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38H473
  • Mfr. Model # HS375S62115V
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length32 ft
  • Depth Pumped - Minimum3 1/2 in
  • Discharge External GenderMale
  • Duty CycleContinuous
  • Flow Rate @ 10 ft of Head60 gpm
  • For Media TypeSewage Water
  • Horsepower1 hp
  • Liquid Temperature - Maximum104 Degrees F
  • Feet of Head - Maximum62 ft
  • Operating Water Depth - Minimum20 in
  • PhaseSingle
  • Rated Voltage115V AC
  • SeriesHS
  • Solids Diameter - Maximum1/4 in
  • Sump Pit Diameter - Minimum20 in
  • Volute MaterialDuctile Iron
  • ApplicationNonflammable Liquids
  • Body Diameter 12 1/2 in
  • Current 9.60 A
  • Discharge External Diameter 3 in
  • Discharge External Standard NPT
  • Flow Rate - Maximum 61 gpm
  • Flow Rate @ 5 ft of Head 60 gpm
  • Frequency 60 Hz
  • Impeller Material Urethane Rubber
  • Manufacturers Warranty Length 2 yr
  • Motor Housing Material Aluminum
  • Overall Height 15 1/4 in
  • Power Source Corded Electric
  • Rotation Speed - Maximum 3,408 RPM
  • Shaft Seal Material Silicone
  • Standards Etl/Cetl
  • Switch Actuation Switch Not Included
  • Width at Widest Point 12 1/2 in
  • Includes Garden Hose Adapter Garden Hose Adapter Not Included
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list