!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1/3 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC

PLUG-IN UTILITY PUMP, 1/3 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC

DAYTON

PLUG-IN UTILITY PUMP, 1/3 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1/3 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC

PLUG-IN UTILITY PUMP, 1/3 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11C686
  • Mfr. Model # 11C686
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.15 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length20 ft
  • Duty CycleContinuous
  • Flow Rate @ 5 ft of Head76 gpm
  • Horsepower1/3 hp
  • Includes1 1/2 in FNPT x 1 1/2 in Barbed Fitting
  • Feet of Head - Maximum32 ft
  • Overall Height15 in
  • Rated Voltage120V AC
  • Shaft Seal MaterialCeramic/Nitrile Rubber/Stainless Steel
  • StandardsCSA US
  • Switch ActuationSwitch Not Included
  • ApplicationNonflammable Liquids
  • Includes Garden Hose AdapterGarden Hose Adapter Not Included
  • Body Diameter 6 1/2 in
  • Current 7.50 A
  • Flow Rate @ 10 ft of Head 59 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Liquid Temperature - Maximum 104 Degrees F
  • Operating Water Depth - Minimum 12 in
  • Phase Single
  • Rotation Speed - Maximum 3,450 RPM
  • Solids Diameter - Maximum 3/16 in
  • Sump Pit Diameter - Minimum 18 in
  • Width at Widest Point 6 1/2 in
  • Thermal Protection Automatic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list