!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1/2 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, MNPT

PLUG-IN UTILITY PUMP, 1/2 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, MNPT

LITTLE GIANT

PLUG-IN UTILITY PUMP, 1/2 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1/2 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, MNPT

PLUG-IN UTILITY PUMP, 1/2 HORSEPOWER, 3/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 115V AC, MNPT

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,270.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP620240
  • Mfr. Model # 620240
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Product Details

Feature rugged stainless steel shell and suction strainer, 20 ft. power cord and 2 inch hose barb connections. Equipped with double seals: the lower seal features silicon carbide on silicon carbide seat and face for superior abrasion resistance and sand handling. Features a urethane rubber impeller. Rated for continuous duty, the motors feature upper and lower permanently lubricated ball bearings for reliability.

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length20 ft
  • Depth Pumped - Minimum3/4 in
  • Discharge External GenderMale
  • Duty CycleContinuous
  • Flow Rate @ 10 ft of Head54 gpm
  • For Media TypeClear Water
  • Horsepower1/2 hp
  • Includes20 ft Power Cord
  • Manufacturers Warranty Length2 yr
  • Motor Housing MaterialStainless Steel
  • Overall Height11 3/4 in
  • Power SourceCorded Electric
  • Rotation Speed - Maximum3,450 RPM
  • Shaft Seal MaterialSilicon
  • StandardscCSAus
  • Switch ActuationSwitch Not Included
  • Width at Widest Point8 in
  • Thermal ProtectionThermal Protection
  • Body Diameter 7 3/8 in
  • Current 5.00 A
  • Discharge External Diameter 2 in
  • Discharge External Standard NPT
  • Flow Rate - Maximum 60 gpm
  • Flow Rate @ 5 ft of Head 60 gpm
  • Frequency 60 Hz
  • Impeller Material Urethane Rubber
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 37 ft
  • Operating Water Depth - Minimum 1 in
  • Phase Single
  • Rated Voltage 115V AC
  • Series FLS-400
  • Solids Diameter - Maximum 3/16 in
  • Sump Pit Diameter - Minimum 9 in
  • Volute Material Cast Iron
  • Application Dewatering
  • Includes Garden Hose Adapter Garden Hose Adapter Not Included
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list