!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1/6 HORSEPOWER, 1/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230V AC, NYLON

PLUG-IN UTILITY PUMP, 1/6 HORSEPOWER, 1/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230V AC, NYLON

LITTLE GIANT

PLUG-IN UTILITY PUMP, 1/6 HORSEPOWER, 1/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230V AC, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1/6 HORSEPOWER, 1/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230V AC, NYLON

PLUG-IN UTILITY PUMP, 1/6 HORSEPOWER, 1/16 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230V AC, NYLON

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $387.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP505714
  • Mfr. Model # 505714
  • UNSPSC # 40151531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.22 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length12 ft
  • Depth Pumped - Minimum1/16 in
  • Duty CycleContinuous
  • Flow Rate @ 10 ft of Head19.9 gpm
  • For Media TypeClear Water
  • Horsepower1/6 hp
  • Includes3/4 in GHT
  • Manufacturers Warranty Length1 yr
  • Motor Housing MaterialAluminum
  • Overall Height8 1/8 in
  • Power SourceCorded Electric
  • Rotation Speed - Maximum3,450 RPM
  • Shaft Seal MaterialFluoroelastomer
  • StandardscULus
  • Switch ActuationSwitch Not Included
  • Width at Widest Point6 1/8 in
  • Body Diameter 4 3/8 in
  • Current 1.00 A
  • Discharge Internal Diameter 1 in
  • Flow Rate - Maximum 25 gpm
  • Flow Rate @ 5 ft of Head 23.3 gpm
  • Frequency 60 Hz
  • Impeller Material Nylon
  • Liquid Temperature - Maximum 86 Degrees F
  • Feet of Head - Maximum 26 ft
  • Operating Water Depth - Minimum 1/2 in
  • Phase Single
  • Rated Voltage 230V AC
  • Series 5-MSP
  • Solids Diameter - Maximum 1/16 in
  • Sump Pit Diameter - Minimum 7 in
  • Volute Material Nylon
  • Includes Garden Hose Adapter Garden Hose Adapter Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list