!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES

WATERTIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES

ERICSON

WATERTIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES

WATERTIGHT STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES

ERICSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40LN02
  • Mfr. Model # 1510-PW6P-AM
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This watertight straight blade plug has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: antimicrobial, watertight. This watertight straight blade plug meets the standards for CSA C22.2 No. 42 File 31943, NSF/ANSI/3-A 14159-1, UL to ANSI/UL 498 File E17740. It is yellow.

Technical Specs

  • ItemWatertight Straight Blade Plug
  • Current Rating15 A
  • Housing ColourYellow
  • NEMA Plug Configuration5-15P
  • Number of Poles2
  • Resistance PropertiesAntimicrobial, Watertight
  • Wiring StyleStandard
  • For Minimum Cable Diameter0.3 in
  • Housing MaterialThermoplastic Elastomer
  • MarketIndustrial
  • Connection Orientation Straight
  • Horsepower Rating 1/2 hp
  • IP Rating IP69K
  • Number of Blades 3
  • Phase Single
  • Voltage Rating 125V AC
  • For Maximum Cable Diameter 0.625 in
  • Grade Industrial
  • Insulation Material Thermoplastic Elastomer
  • Standards CSA Certified C22.2 No. 42 File 31943, NSF/ANSI/3-A 14159-1, UL Listed to ANSI/UL 498 File E17740
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list