!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1 HP, 115VAC

PLUG-IN UTILITY PUMP, 1 HP, 115VAC

GOULDS WATER TECHNOLOGY

PLUG-IN UTILITY PUMP, 1 HP, 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1 HP, 115VAC

PLUG-IN UTILITY PUMP, 1 HP, 115VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,346.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53VF85
  • Mfr. Model # 2DW1011
  • UNSPSC # 40151531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Rated Voltage115V AC
  • Amps9.80
  • Body MaterialAluminum
  • Shaft Seal Material - PumpsCarbon, Ceramic, Silicon Carbide
  • Flow Rate @ 10 Ft. of Head76 gpm
  • Flow Rate @ 20 Ft. of Head65 gpm
  • Min. Sump Pit Dia.10 in
  • Body Dia.7 1/4 in
  • Overall Height17 1/4 in
  • Max. Liquid Temp.95 Degrees F
  • Discharge2 in NPSM
  • Duty CycleContinuous
  • Agency ComplianceCSA 22.2 108, UL 778
  • Nominal Voltage110V AC
  • HP 1
  • Hz 60
  • Switch Actuation No Switch Included
  • Impeller Material Polyurethane
  • Flow Rate @ 5 Ft. of Head 82 gpm
  • Flow Rate @ 15 Ft. of Head 71 gpm
  • Max. Head 53 ft
  • Minimum Water Depth 10 in
  • Width at Widest Point 7 1/4 in
  • Max. Diameter Solids 3/16 in
  • Thermal Protection Yes
  • RPM 3,500 RPM
  • Cord Length 50 ft
  • Manufacturers Warranty Length 1 yr
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list