LOCKING PLUG, L5-30P, 125V AC, 30 A, 2 POLES, BLACK, SCREW TERMINALS, L5-30
LOCKING PLUG, L5-30P, 125V AC, 30 A, 2 POLES, BLACK, SCREW TERMINALS, L5-30
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.78 inch L. This locking plug meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is black, and has 14 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Locking Plug
Current Rating 30 A
Housing Material Nylon
Number of Blades 3
Phase Single
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
Face Diameter 1.781 in
For Minimum Cable Diameter 0.59 in
Horsepower Rating 2 hp
Market Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Overall Length 1.78 in
Connection Orientation Straight
Housing Colour Black
NEMA Plug Configuration L5-30P
Number of Poles 2
Polarized Yes
Voltage Rating 125V AC
Wiring Style Hinged
For Maximum Cable Diameter 0.93 in
Grounding Grounded
IP Rating IP20
Shrouded No
UL 94 Flammability Rating HB
Body Length 1.78 in
For Location Indoor
Maximum Wire Size 8 AWG
Minimum Wire Size 14 AWG
Country of Origin United States
(subject to change)