ANGLE STRAIGHT BLADE PLUG, 6-30P, 30 A, 250V AC, BLACK, 2 POLES
ANGLE STRAIGHT BLADE PLUG, 6-30P, 30 A, 250V AC, BLACK, 2 POLES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This angle straight blade plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA C22.2 No. 42 File 280, UL 498 File E1706. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.
Technical Specs
Item Angle Straight Blade Plug
Current Rating 30 A
Horsepower Rating 2 hp
IP Rating IP20
Number of Blades 3
Phase Single
Resistance Properties Corrosion Resistant
Voltage Rating 250V AC
Wiring Style Standard
For Minimum Cable Diameter 0.625 in
Housing Material Nylon
Market Commercial, Industrial
Minimum Wire Size 12 AWG
Body Length 4.34 in
Minimum Operating Temperature -40 Degrees F
Connection Orientation Angled
Grounding Grounded
Housing Colour Black
NEMA Plug Configuration 6-30P
Number of Poles 2
Polarized Yes
UL 94 Flammability Rating V-2
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 1.187 in
Grade Industrial
Insulation Material Nylon
Maximum Wire Size 4 AWG
Standards CSA Certified C22.2 No. 42 File 280, UL 498 File E1706
Maximum Operating Temperature 167 Degrees F
Country of Origin United States
(subject to change)