!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG: ACETAL, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, GREY, 10 PK

PLUG: ACETAL, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, GREY, 10 PK

JOHN GUEST

PLUG: ACETAL, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, GREY, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG: ACETAL, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, GREY, 10 PK

PLUG: ACETAL, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, GREY, 10 PK

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.73 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WRX3
  • Mfr. Model # PI0808S-PK10
  • UNSPSC # 40142609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This plug meets the standards for NSF-61 for Drinking Water, NSF-51 for Food and FDA for Food and Beverage, has a maximum operating pressure of 145 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 68 Degrees F to 149 Degrees F, and is made of acetal. In addition, it is a plug, with an imperial system of measurement. Plus, it has a tube Stem connection type.

Technical Specs

  • ItemPlug
  • Specific Fitting ShapePlug
  • Fitting MaterialAcetal
  • Maximum Operating Pressure145 psi
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • StandardsNSF-61 for Drinking Water, NSF-51 for Food and FDA for Food and Beverage
  • Compatible Tube MaterialBrass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel
  • System of MeasurementImperial
  • Application Potable Water
  • Fitting Connection Type Tube Stem
  • Fitting Tube Size Outer Diameter 1/4 in
  • Maximum Operating Temperature 149 Degrees F
  • Colour Grey
  • Compatible Copper Tube Size 1/4 in
  • Minimum Operating Temperature 68 Degrees F
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list