!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE STRAIGHT BLADE PLUG, 5-30P, 30 A, 125V AC, BLACK, 2 POLES

ANGLE STRAIGHT BLADE PLUG, 5-30P, 30 A, 125V AC, BLACK, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

ANGLE STRAIGHT BLADE PLUG, 5-30P, 30 A, 125V AC, BLACK, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE STRAIGHT BLADE PLUG, 5-30P, 30 A, 125V AC, BLACK, 2 POLES

ANGLE STRAIGHT BLADE PLUG, 5-30P, 30 A, 125V AC, BLACK, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.72 / EACH

EHC: EHC :
Min Qty 2 = $347.44

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL9309
  • Mfr. Model # HBL9309
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This angle straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This angle straight blade plug meets the standards for CSA, FULus, UL. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.

Technical Specs

  • ItemAngle Straight Blade Plug
  • Current Rating30 A
  • Horsepower Rating2 hp
  • IP RatingIP20
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesCorrosion Resistant
  • Voltage Rating125V AC
  • Wiring StyleStandard
  • For Minimum Cable Diameter0.625 in
  • Housing MaterialNylon
  • MarketCommercial, Industrial
  • Minimum Wire Size12 AWG
  • Body Length4.34 in
  • Minimum Operating Temperature-40 Degrees F
  • Connection Orientation Angled
  • Grounding Grounded
  • Housing Colour Black
  • NEMA Plug Configuration 5-30P
  • Number of Poles 2
  • Polarized Yes
  • UL 94 Flammability Rating V-2
  • Wire Connection Type Screw Terminals
  • For Maximum Cable Diameter 1.187 in
  • Grade Industrial
  • Insulation Material Nylon
  • Maximum Wire Size 4 AWG
  • Standards CSA Certified, FULus, UL Listed
  • Maximum Operating Temperature 167 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list