!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TYPE 4X PIN AND SLEEVE PLUG, 60 A, 600V AC, STYLE 2 GROUNDING

TYPE 4X PIN AND SLEEVE PLUG, 60 A, 600V AC, STYLE 2 GROUNDING

HUBBELL WIRING DEVICE-KELLEMS

TYPE 4X PIN AND SLEEVE PLUG, 60 A, 600V AC, STYLE 2 GROUNDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE 4X PIN AND SLEEVE PLUG, 60 A, 600V AC, STYLE 2 GROUNDING

TYPE 4X PIN AND SLEEVE PLUG, 60 A, 600V AC, STYLE 2 GROUNDING

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $993.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL360PS2W
  • Mfr. Model # HBL360PS2W
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

This pin and sleeve plug has two poles, is single phase, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 9.4 inch L. This pin and sleeve plug meets the standards for CSA C22.2 No. 159, CSAX, UL 1010, UL 1682, UL 50, UL. It is black/grey, and has 6 AWG minimum wire size to 4 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Plug
  • Housing ColourBlack, Grey
  • Number of Poles2
  • PhaseSingle
  • Wire Connection TypeScrew Terminals
  • Connection OrientationStraight
  • For Minimum Cable Diameter0.5 in
  • Grounding StyleStyle 2
  • Maximum Wire Size4 AWG
  • NEMA Enclosure Rating4X
  • Power Indicating LightNo
  • Reverse ServiceNo
  • StandardsCSA Certified C22.2 No. 159, CSA Certified Type 4X, UL 1010, UL 1682, UL 50, UL Listed
  • UL 94 Flammability RatingV-0
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 60 A
  • IP Rating Not Rated
  • Number of Wires 3
  • Voltage Rating 600V AC
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 1.45 in
  • Grounding Grounded
  • Housing Material Polybutylene Terephthalate
  • Minimum Wire Size 6 AWG
  • Outside Diameter 3.4 in
  • Resistance Properties Impact Resistant, Moisture Resistant, Watertight
  • Shrouded Yes
  • Switch Rated No
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 9.4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list